Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S3 for system protection with approval circuit breaker

  • Mfr # 3RV2742-5JD10

  • Zoro # G915867450


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Actuator
Toggle
Instantaneous Trip
Adjustable
AC Voltage Rating
600V AC
Amps
50A
Frame Size
S3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2742-5JD10
Zoro #
G915867450
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S3

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Toggle
Instantaneous Trip
Adjustable
AC Voltage Rating
600V AC
Amps
50A
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection
Trip Type
Magnetic
Number of Poles
3

Description

Circuit breaker size S3 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 50 A N-release 650 A screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.