
Circuit breaker size S3 for system protection with approval circuit breaker
Mfr # 3RV2742-5LD10
Zoro # G315867494
product price: $913.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Instantaneous Trip
Adjustable
AC Voltage Rating
600V AC
Number of Poles
3
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2742-5LD10
Zoro #
G315867494
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S3
Details
Item
Circuit Breaker
Trip Type
Magnetic
Instantaneous Trip
Adjustable
AC Voltage Rating
600V AC
Number of Poles
3
Terminal Connection
Screw Connection
Amps
60A
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 400V AC
Description
Circuit breaker size S3 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 60 A N-release 780 A screw terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.