CIRCUIT-BREAKER SZ S0 FOR MOTOR PROTECTION

  • Mfr # 3RV2021-4BA15-0BA0

  • Zoro # G015875720


product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns

Key Features

Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Width
45 mm
Depth
97 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-4BA15-0BA0
Zoro #
G015875720
UPC #
-
Country of Origin
Germany

Dimensions

Width
45 mm
Depth
97 mm
Height
97 mm

Details

Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Number of Poles
3
Instantaneous Trip
Adjustable
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Item
Circuit Breaker
Terminal Connection
Screw Connection
Amps
20A

Description

CIRCUIT-BREAKER SZ S0, FOR MOTOR PROTECTION, CLASS 10, A-RELEASE 13...20A, N-RELEASE 260A, SCREW CONNECTION, STANDARD SW. CAPACITY, W. TRANSVERSE AUX. SWITCH 1NO+1NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.