Circuit breaker Universal current 220 V DC 230/400 V AC 10kA 1-pole

  • Mfr # 5SY5104-6

  • Zoro # G415868087


product price: $46.35
/ea
Sold in multiples of 7 for $324.45

Key Features

Curve Type
B
Amps
4A
Series
5SY5
Number of Poles
1
Depth
8.504 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY5104-6
Zoro #
G415868087
UPC #
-
Country of Origin
Germany

Dimensions

Depth
8.504 in
Height
3.23 in

Details

Item
Circuit Breaker
Curve Type
B
Circuit Breaker Type
Supplementary Protector
Amps
4A
Series
5SY5
Number of Poles
1
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V

Description

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, B, 4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products