
Circuit breaker Universal current 220 V DC 230/400 V AC 10kA 1-pole
Mfr # 5SY5106-6
Zoro # G615868108
product price: $41.75
/ea
Sold in multiples of 7 for $292.25
Key Features
Series
5SY5
Number of Poles
1
Width
18 mm
Amps
6A
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY5106-6
Zoro #
G615868108
UPC #
-
Country of Origin
Germany
Dimensions
Width
18 mm
Height
3.27 in
Details
Item
Circuit Breaker
Series
5SY5
Number of Poles
1
Amps
6A
Circuit Breaker Type
Miniature
Max. AIR Rating
10kA at 230/400V
Curve Type
B
AC Voltage Rating
400V AC
Description
Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, B, 06A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.