
Circuit breaker Universal current 220 V DC 230/400 V AC 10kA 1-pole
Mfr # 5SY5114-7
Zoro # G415868018
product price: $49.99
/eaSold in multiples of 8 for $399.92
Key Features
Amps
0.3A
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
Series
5SY5
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY5114-7
Zoro #
G415868018
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.27 in
Width
18 mm
Details
Item
Circuit Breaker
Amps
0.3A
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
Series
5SY5
Circuit Breaker Type
Miniature
Number of Poles
1
Curve Type
C
Description
Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, C, 0.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.