Circuit breaker Universal current 220 V DC 230/400 V AC 10kA 1-pole

  • Mfr # 5SY5140-6

  • Zoro # G515867997


product price: $51.99
/ea
Sold in multiples of 6 for $311.94

Key Features

Circuit Breaker Type
Miniature
Amps
40A
Width
18 mm
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY5140-6
Zoro #
G515867997
UPC #
-
Country of Origin
Germany

Dimensions

Width
18 mm
Height
3.27 in

Details

Item
Circuit Breaker
Circuit Breaker Type
Miniature
Amps
40A
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
Curve Type
B
Number of Poles
1
Series
5SY5

Description

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, B, 40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.