Circuit breaker Universal current 220 V DC 230/400 V AC 10kA 1-pole

  • Mfr # 5SY5150-6

  • Zoro # G315867937


product price: $69.39
/ea
Sold in multiples of 5 for $346.95

Key Features

Series
5SY5
Number of Poles
1
Amps
50A
Max. AIR Rating
10kA at 230/400V
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY5150-6
Zoro #
G315867937
UPC #
-
Country of Origin
Germany

Dimensions

Width
18 mm
Height
3.27 in

Details

Item
Circuit Breaker
Series
5SY5
Number of Poles
1
Amps
50A
Max. AIR Rating
10kA at 230/400V
Curve Type
B
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC

Description

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, B, 50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.