Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, B, 25A

  • Mfr # 5SY5125-6

  • Zoro # G615867897


product price:  $42.25
/ea
Sold in multiples of 9 for $380.25

Key Features

Width
18 mm
Circuit Breaker Type
Miniature
Height
3.23 in
Amps
25A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY5125-6
Zoro #
G615867897
UPC #
-
Country of Origin
Germany

Dimensions

Width
18 mm
Height
3.23 in

Details

Item
Circuit Breaker
Circuit Breaker Type
Miniature
Amps
25A
Number of Poles
1
Curve Type
B
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
Series
5SY5

Description

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, B, 25A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products