
Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, C, 10 A
Mfr # 5SY5110-7
Zoro # G715868053
product price:Â $51.75
/ea
Sold in multiples of 9 for $465.75
Key Features
AC Voltage Rating
400V AC
Curve Type
C
Width
18 mm
Max. AIR Rating
10kA at 230/400V
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY5110-7
Zoro #
G715868053
UPC #
-
Country of Origin
Germany
Dimensions
Width
18 mm
Height
3.27 in
Details
Item
Circuit Breaker
AC Voltage Rating
400V AC
Curve Type
C
Max. AIR Rating
10kA at 230/400V
Circuit Breaker Type
Miniature
Amps
10A
Series
5SY5
Number of Poles
1
Description
Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, C, 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.