Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, C, 13A

  • Mfr # 5SY5113-7

  • Zoro # G515868079


product price: $41.89
/ea
Sold in multiples of 9 for $377.01

Key Features

Max. AIR Rating
10kA at 230/400V
Number of Poles
1
Amps
13A
Series
5SY5
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY5113-7
Zoro #
G515868079
UPC #
-
Country of Origin
Germany

Dimensions

Width
18 mm
Height
3.27 in

Details

Item
Circuit Breaker
Max. AIR Rating
10kA at 230/400V
Number of Poles
1
Amps
13A
Series
5SY5
AC Voltage Rating
400V AC
Curve Type
C
Circuit Breaker Type
Miniature

Description

Circuit breaker Universal current 220 V DC 230/400 V AC 10kA, 1-pole, C, 13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.