Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker Universal current 440 V DC 400 V AC 10kA 2-pole

  • Mfr # 5SY5216-6

  • Zoro # G215868072


product price: $98.95
/ea
Sold in multiples of 3 for $296.85
Free Shipping & Returns

Key Features

Width
36 mm
Height
3.25 in
Series
5SY5
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY5216-6
Zoro #
G215868072
UPC #
-
Country of Origin
Germany

Dimensions

Width
36 mm
Height
3.25 in

Details

Item
Circuit Breaker
Series
5SY5
AC Voltage Rating
400V AC
Max. AIR Rating
10kA at 230/400V
Number of Poles
2
Circuit Breaker Type
Miniature
Curve Type
B
Amps
16A

Description

Circuit breaker Universal current 440 V DC 400 V AC 10kA, 2-pole, B, 16A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.