Circuit breaker Universal current 440 V DC 400 V AC 10kA 2-pole
- Mfr # 5SY5232-6
- Zoro # G915868051
product price:Â
$
147.99
/ea
Sold in multiples of 3 for
$443.97
Free Shipping & Returns
Key Features
Series
5SY5
Amps
32 A
Max. AIR Rating
10kA at 230/400V
Width
36 mm
Height
3.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SY5232-6
- Zoro #
- G915868051
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 36 mm
- Height
- 3.31 in
Details
- Item
- Circuit Breaker
- Series
- 5SY5
- Amps
- 32 A
- Max. AIR Rating
- 10kA at 230/400V
- Curve Type
- B
- Circuit Breaker Type
- Miniature
- AC Voltage Rating
- 400V AC
- Number of Poles
- 2
Description
Circuit breaker Universal current 440 V DC 400 V AC 10kA, 2-pole, B, 32A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.