Circuit breaker Universal current 440 V DC 400 V AC 10kA 2-pole

  • Mfr # 5SY5240-6

  • Zoro # G715868077


product price: $151.99
/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns

Key Features

Amps
40A
Height
3.31 in
Curve Type
B
Circuit Breaker Type
Miniature
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY5240-6
Zoro #
G715868077
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Width
36 mm

Details

Item
Circuit Breaker
Amps
40A
Curve Type
B
Circuit Breaker Type
Miniature
Number of Poles
2
Series
5SY5
Max. AIR Rating
10kA at 230/400V
AC Voltage Rating
400V AC

Description

Circuit breaker Universal current 440 V DC 400 V AC 10kA, 2-pole, B, 40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.