
Circuit breaker Universal current 880 V DC 400 V AC 10kA 4-pole
Mfr # 5SY5405-7
Zoro # G915867993
product price: $234.99
/eaSold in multiples of 2 for $469.98
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 230/400V
Depth
3.74 in
Number of Poles
4
Series
5SY5
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY5405-7
Zoro #
G915867993
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.74 in
Height
3.27 in
Details
Item
Circuit Breaker
Max. AIR Rating
10kA at 230/400V
Number of Poles
4
Series
5SY5
Curve Type
C
AC Voltage Rating
400V AC
Amps
0.5A
Description
Circuit breaker Universal current 880 V DC 400 V AC 10kA, 4-pole, C, 0.5 A max. 1000 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.