Shop SIEMENS
See all product information
Create Account
Class 42 DP 50A 3-Pole Definite Purpose Contactor, 24V Coil, Open Type
- Mfr # 42DF35AJ
- Zoro # G423560485
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Width
2.76 in
Depth
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42DF35AJ
- Zoro #
- G423560485
- UPC #
- 783087145085
- Country of Origin
- Unknown
- Item
- Electrical Contractors & Contacts
Dimensions
- Width
- 2.76 in
- Depth
- 3.15 in
Description
The Siemens Class 42 DP US2:42DF35AJ is a non-reversing definite purpose contactor designed for reliable motor and load control in demanding commercial and industrial applications. Rated at 50 amps with three poles and a 24V control coil, it delivers dependable performance for HVAC, pump, and compressor systems. Its open-type design supports surface mounting and snap-on auxiliary contacts for flexible installation and control expansion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.