Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Kit, 120/240VAC, NEMA Size 00-2.5

  • Mfr # 75D73070A

  • Zoro # G8527617


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Starter Size
1
Coil Volts
120/240V AC
VA Rating
180
For Use With
NEMA Size 00-2.5
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75D73070A
Zoro #
G8527617
UPC #
783087111349
Country of Origin
Mexico

Dimensions

Starter Size
1
NEMA Size
0, 00, 1, 2, 2-1/2

Details

Item
Replacement Coil
Coil Volts
120/240V AC
VA Rating
180
For Use With
NEMA Size 00-2.5
Hz
60
Contactor Type
NEMA
Type
AC Coil
Coil Voltage
120/240V AC
Contactor Style
NEMA
Coil Power
180 VA
Frequency
60 Hz

Description

Replacement Coil, Coil Voltage 120/240V AC, NEMA Size 0, 00, 1, 2, 2-1/2, Contactor Style NEMA, Coil Power 180 VA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.