Coil Kit, 208VAC, NEMA Size 00-2.5
- Mfr # 75D73070D
- Zoro # G6429202
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Starter Size
1
Coil Volts
208V AC
VA Rating
180
For Use With
NEMA Size 00-2.5
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75D73070D
- Zoro #
- G6429202
- UPC #
- 783087111370
- Country of Origin
- Mexico
Dimensions
- Starter Size
- 1
- NEMA Size
- 0, 00, 1, 2, 2-1/2
Details
- Item
- Replacement Coil
- Coil Volts
- 208V AC
- VA Rating
- 180
- For Use With
- NEMA Size 00-2.5
- Hz
- 60 Hz
- Contactor Type
- NEMA
- Type
- AC Coil
- Contactor Style
- NEMA
- Frequency
- 60 Hz
- Coil Power
- 180 VA
- Coil Voltage
- 208V AC
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 0, 00, 1, 2, 2-1/2, Contactor Style NEMA, Coil Power 180 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.