Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Kit, 240/480VAC, NEMA Size 00-2.5

  • Mfr # 75D73070C

  • Zoro # G8527626


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Starter Size
1
Coil Volts
240/480V AC
VA Rating
180
For Use With
NEMA Size 00-2.5
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75D73070C
Zoro #
G8527626
UPC #
783087111363
Country of Origin
Mexico

Dimensions

Starter Size
1
NEMA Size
0, 00, 1, 2, 2-1/2

Details

Item
Replacement Coil
Coil Volts
240/480V AC
VA Rating
180
For Use With
NEMA Size 00-2.5
Hz
60
Contactor Type
NEMA
Type
AC Coil
Coil Voltage
240/480V AC
Coil Power
180 VA
Contactor Style
NEMA
Frequency
60 Hz

Description

Replacement Coil, Coil Voltage 240/480V AC, NEMA Size 0, 00, 1, 2, 2-1/2, Contactor Style NEMA, Coil Power 180 VA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.