Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Kit, 480VAC, NEMA Size 00-2.5

  • Mfr # 75D73070H

  • Zoro # G7248184


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Starter Size
1
Coil Volts
480V AC
VA Rating
180
For Use With
NEMA Size 00-2.5
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75D73070H
Zoro #
G7248184
UPC #
783087111417
Country of Origin
Mexico

Dimensions

Starter Size
1
NEMA Size
0, 00, 1, 2, 2-1/2

Details

Item
Replacement Coil
Coil Volts
480V AC
VA Rating
180
For Use With
NEMA Size 00-2.5
Hz
60
Contactor Type
NEMA
Type
AC Coil
Frequency
60 Hz
Coil Voltage
480V AC
Contactor Style
NEMA
Coil Power
180 VA

Description

Replacement Coil, Coil Voltage 480V AC, NEMA Size 0, 00, 1, 2, 2-1/2, Contactor Style NEMA, Coil Power 180 VA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.