Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communications Processor 6GK73431CX100XE0

  • Mfr # 6GK7343-1CX10-0XE0

  • Zoro # G408131648


product price: $1,880.87
/ea
Free Shipping & Returns

Key Features

Redundancy
No
Number of HW-interfaces Wireless
0
Number of HW-interfaces USB
0
Number of HW-interfaces RS-422
0
Number of HW-interfaces parallel
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK7343-1CX10-0XE0
Zoro #
G408131648
UPC #
662643193862
Country of Origin
Germany

Details

Redundancy
No
Number of HW-interfaces Wireless
0
Number of HW-interfaces USB
0
Number of HW-interfaces RS-422
0
Number of HW-interfaces parallel
0
Number of HW-interfaces serial TTY
0
Number of HW-interfaces other
0
Number of HW-interfaces RS-232
0
Number of HW-interfaces RS-485
0
Number of HW-interfaces industrial Ethernet
2
Radio standard Bluetooth
No
Number of interfaces PROFINET
2
Radio standard WLAN 802.11
No

Description

6Gk73431Cx100Xe0 Communication Processor Cp 3431 Connection Of Simatic S7300 To Industrial Ethernet TcpIp Udp Multicast SendReceive WithWithout Rfc1006 FetchWrite S7 Communication Integrated 2Port Switch Ertec 200 Replaces 6Gk73431Cx000Xe0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.