Compact Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 110V-240V AC/DC, 3 P, Quick Connect

  • Mfr # 3RM10022AA14

  • Zoro # G6087033


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RM10022AA14
Zoro #
G6087033
UPC #
887621167967
Country of Origin
Germany

Dimensions

Overall Width
1.42 in
Overall Depth
5.57 in
Overall Height
3.94 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
Spring Loaded Connection
Frequency
50/60 Hz
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
3/4 hp
Resistance Properties
Shock Resistant, Vibration Resistant
Current AC
2:00 AM
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail
Minimum Operating Temperature
-13 Degrees F
Starter Style
IEC
Horsepower @ Three Phase - 240V AC
33/100 hp
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 208V AC
1/3 hp
Maximum Overload Relay Current Setting
2:00 AM
Horsepower @ Single Phase - 240V AC
1/8 hp
Maximum Voltage Rating
480V AC
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Series
3RM1
Includes Pilot Light
Yes
Trip Class
10A
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
No Enclosure
Minimum Overload Relay Current Setting
0.4 A

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 2 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.4 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 110-230V AC, Horsepower @ Three Phase - 240V AC 33/100 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.