Compact Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 110V-240V AC/DC, 3 P, Screw

  • Mfr # 3RM10073AA14

  • Zoro # G6220304


product price:  $230.84
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RM10073AA14
Zoro #
G6220304
UPC #
887621293826
Country of Origin
Germany

Dimensions

Overall Depth
5.57 in
Overall Width
1.42 in
Overall Height
6.58 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
Mixed Connection
Series
3RM1
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Minimum Overload Relay Current Setting
1.6 A
Mounting Style
DIN Rail
Resistance Properties
Shock Resistant, Vibration Resistant
Horsepower @ Single Phase - 120V AC
1/4 hp
Mechanical Operating Durability
30,000,000
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Current AC
7:00 AM
Maximum Overload Relay Current Setting
6.1 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
1/2 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mounting Postion
Horizontal, Vertical
IP Rating
IP20
Trip Class
10A
Maximum Voltage Rating
480V AC
Starter Style
IEC
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Three Phase - 208V AC
1 hp
Frequency
50/60 Hz
Includes Pilot Light
Yes

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 6.1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1.6 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 110-230V AC, Horsepower @ Three Phase - 240V AC 1 1/2 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.