Compact Magnetic Motor Starter, Reversing, 1NC/1NO, 110V-240V AC/DC, 3 P, Quick Connect

  • Mfr # 3RM12022AA14

  • Zoro # G6134791


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RM12022AA14
Zoro #
G6134791
UPC #
887621168087
Country of Origin
Germany

Dimensions

Overall Depth
5.57 in
Overall Width
0.89 in
Overall Height
3.94 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
Spring Loaded Connection
IP Rating
IP20
Mechanical Operating Durability
30,000,000
Includes Pilot Light
Yes
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
No Enclosure
Current AC
2:00 AM
Overload Protection Type
Electronic
Trip Class
10A
Horsepower @ Three Phase - 240V AC
33/100 hp
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Series
3RM1
Maximum Overload Relay Current Setting
2:00 AM
Mounting Style
DIN Rail
Resistance Properties
Shock Resistant, Vibration Resistant
Starter Style
IEC
Horsepower @ Three Phase - 208V AC
1/3 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
3/4 hp
Maximum Voltage Rating
480V AC
Minimum Overload Relay Current Setting
0.4 A

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 2 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.4 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 110-230V AC, Horsepower @ Three Phase - 240V AC 33/100 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.