Compact Magnetic Motor Starter, Reversing, 1NC/1NO, 110V-240V AC/DC, 3 P, Screw

  • Mfr # 3RM12073AA14

  • Zoro # G6212656


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RM12073AA14
Zoro #
G6212656
UPC #
887621293888
Country of Origin
Germany

Dimensions

Overall Width
0.89 in
Overall Height
3.94 in
Overall Depth
5.57 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Features
Mixed Connection
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Horsepower @ Three Phase - 208V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/4 hp
Overload Protection Type
Electronic
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
Includes Pilot Light
Yes
Resistance Properties
Shock Resistant, Vibration Resistant
Horsepower @ Three Phase - 480V AC
3 hp
Maximum Voltage Rating
480V AC
Maximum Overload Relay Current Setting
6.1 A
Mounting Style
DIN Rail
NEMA Enclosure Rating
No Enclosure
Current AC
7:00 AM
Series
3RM1
Frequency
50/60 Hz
Minimum Overload Relay Current Setting
1.6 A
IP Rating
IP20
Mechanical Operating Durability
30,000,000
Mounting Postion
Horizontal, Vertical
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
1/2 hp
Maximum Operating Temperature
122 Degrees F
Trip Class
10A
Starter Style
IEC

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 6.1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1.6 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 110-230V AC, Horsepower @ Three Phase - 240V AC 1 1/2 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.