Zoro Homepage

Connection terminal set 3-pole Round cable 95. 300 mm2 AWG Busbar

  • Mfr # 8US1941-2AA03

  • Zoro # G615959196


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Height
4.290000000 in
Number of Poles
3
Amps
560A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8US1941-2AA03
Zoro #
G615959196
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.290000000 in

Details

Number of Poles
3
Amps
560A

Description

Connection terminal set, 3-pole Round cable 95... 300 mm2 AWG Busbar center-to-center spacing 60 mm IEC/UL 508A *** Cover 8US1922-1GC00 to be ordered separately ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.