Zoro Homepage

CONT XFMR 208 PRI24V SEC60HZ100VA

  • Mfr # MT0100T

  • Zoro # G316110216


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208V
Output Voltage
24V
Power Rating
100 VA
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0100T
Zoro #
G316110216
UPC #
75455492100
Country of Origin
Mexico

Details

Input Voltage - Transformer
208V
Output Voltage
24V
Power Rating
100 VA
Hz - Electrical
60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.