Zoro Homepage

CONT XFMR 208/230/460/575V-110V200VA

  • Mfr # MT0200R

  • Zoro # G416110215


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120V
Power Rating
200VA
Overall Height
8.800000000 in
Overall Depth
8.200000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0200R
Zoro #
G416110215
UPC #
75455474354
Country of Origin
Mexico

Dimensions

Overall Height
8.800000000 in
Overall Depth
8.200000000 in

Details

Output Voltage
120V
Power Rating
200VA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.