Contact Ac Oper Nema Sz 6 460V 4No+4Nc

  • Mfr # 3TF6844-0CQ71

  • Zoro # G016104591


product price: $22,264.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Clamp
Phase
3
Number of Poles
3
Coil Voltage
380V-460V AC
Series
3TF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TF6844-0CQ71
Zoro #
G016104591
UPC #
75455424207
Country of Origin
Turkey

Details

Terminal Connection Type
Screw Clamp
Phase
3
Number of Poles
3
Item
Definite Purpose Contactor
Coil Voltage
380V-460V AC
Series
3TF

Description

Contact Ac Oper Nema Sz 6 460V 4No+4Nc Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.