Zoro Homepage
This item is Discontinued.
Siemens Contact Block, 1NC/1NO, 22mm 3SB34000A

Contact Block, 1NC/1NO, 22mm (Discontinued)

  • Mfr # 3SB34000A
  • Zoro # G2061333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB34000A
Zoro #
G2061333
UPC #
754554344751
Country of Origin
Czechia

Dimensions

Size
22mm
Connection Size
22 mm

Details

Item
Contact Block
Contact Rating
10 A @ 300V AC/DC
For Use With
Siemens 22mm Push Buttons
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
Color
Black
Terminal Connection
Screw
NEMA Contact Rating Designation
A300/R300
Standards
CSA, UL Listed
Voltage
300VAC/DC
Switch Action
Momentary/Break Before Make
DC Contact Rating
10 A @ 300 V
Terminal Connection Type
Screw Terminals
AC Contact Rating
10 A @ 300 V
Compatible Operator
Push Button

Description

Contact Block, Contact Form 1NO/1NC, Contact Rating 10 A @ 300V AC/DC, For Use With Siemens 22mm Push Buttons, Action Momentary/Break Before Make, 22mm, Application Operator, NEMA Contact Rating Designation A300/R300, Color Black, Terminal Connection Screw, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.