Zoro Homepage
This item is Discontinued.
Siemens Contact Block, 1NO, 22mm 3SB34000B

Contact Block, 1NO, 22mm (Discontinued)

  • Mfr # 3SB34000B
  • Zoro # G2354125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB34000B
Zoro #
G2354125
UPC #
754554266862
Country of Origin
Germany

Dimensions

Size
22mm
Connection Size
22 mm

Details

Item
Contact Block
Contact Rating
10 A @ 300V AC/DC
For Use With
Siemens 22mm Push Buttons
Action
Momentary
Application
Operator
Contact Form
1NO
Color
Gray
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A300/R300
Terminal Connection
Screw
Voltage
300VAC/DC
DC Contact Rating
10 A @ 300 V
Compatible Operator
Push Button
Terminal Connection Type
Screw Terminals
Switch Action
Momentary
AC Contact Rating
10 A @ 300 V

Description

Contact Block, Contact Form 1NO, Contact Rating 10 A @ 300V AC/DC, For Use With Siemens 22mm Push Buttons, Action Momentary, 22mm, Application Operator, NEMA Contact Rating Designation A300/R300, Color Gray, Terminal Connection Screw, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.