Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, 1NO, 30mm

  • Mfr # 52BAK

  • Zoro # G0622973


product price: $20.19
/ea

Key Features

Contact Rating
10A AC/5A DC @ 600V AC/DC
Size
30 mm
Action
Momentary
Application
Operator
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BAK
Zoro #
G0622973
UPC #
783087093270
Country of Origin
Mexico

Dimensions

Size
30 mm
Connection Size
30 mm

Details

Item
Contact Block
Contact Rating
10A AC/5A DC @ 600V AC/DC
Action
Momentary
Application
Operator
Contact Form
1NO
Color
Black
Terminal Connection
Screw
For Use With
Siemens 30mm Push Buttons
NEMA Contact Rating Designation
A600
Standards
CSA, UL Listed
Voltage
600VAC/DC
Compatible Operator
Push Button
Includes Mounting Block
Mounting Block Included
DC Contact Rating
5 A @ 600 V
Compatible with Series
Universal
Switch Action
Momentary
Terminal Connection Type
Screw Terminals
AC Contact Rating
10 A @ 600 V

Description

Contact Block, Contact Form 1NO, Contact Rating 10A AC/5A DC @ 600V AC/DC, For Use With Siemens 30mm Push Buttons, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600, Color Black, Terminal Connection Screw, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.