Shop SIEMENS
See all product information
Create Account
Contact Block, 1NO/1NC, 30 mm, 10 A, Screw Terminal
- Mfr # 52BJK
- Zoro # G923561029
product price:Â
$
95.79
/ea
Key Features
Application
Contact block accessory for pushbuttons and operator switches
Basic Material
Glass-filled nylon body (heavy-duty touch-safe design)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52BJK
- Zoro #
- G923561029
- UPC #
- 783087093348
- Country of Origin
- Unknown
Details
- Application
- Contact block accessory for pushbuttons and operator switches
- Item
- Contact Block
- Basic Material
- Glass-filled nylon body (heavy-duty touch-safe design)
Description
The Siemens 52BJK Contact Block is a heavy-duty auxiliary contact accessory designed for use with Siemens 30 mm pushbuttons and operator switches. Featuring a 1 normally open and 1 normally closed contact arrangement with screw-terminal connections, this contact block supports reliable momentary or make-before-break switching in industrial control and signaling applications. Rated for up to 10 A at 600 VAC and 5 A at 600 VDC, it delivers robust performance and flexibility for control panels and automation systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.