Contact Block, Black, 1NC, 22 mm, 3SU1

  • Mfr # 3SU1400-1AA10-1CA0
  • Zoro # G3039607
product price: 
$
17.76
/ea

Key Features

Size
22 mm
Contact Form
1NC
Action
Momentary
Color
Black
Terminal Connection
Screw/Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SU1400-1AA10-1CA0
Zoro #
G3039607
UPC #
04011209950887
Country of Origin
Germany
Item
Contact Block
Contact Form
1NC
Action
Momentary
Color
Black
Terminal Connection
Screw/Clamp
For Use With
3SU1 Operators
Standards
CCC, CE, CSA, UL Listed, VDE
NEMA Contact Rating Designation
A600/R300
Application
Control Station
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Safety Rating
IEC 60947
AC Contact Rating
1.4 A @ 500 V, 10 A @ 110 V, 10 A @ 24 V, 10 A @ 48 V, 3 A @ 400 V, 6 A @ 110 V, 6 A @ 230 V, 6 A @ 24 V, 6 A @ 48 V, 8 A @ 230 V, 8 A @ 400 V
DC Contact Rating
0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V
Positive Opening
Yes
Finely Stranded Without Core End Processing
2x (1,0 to 1,5 mm²)
Solid without Core End Processing
2x (1.0 to 1.5 mm²)
Type of Electrical Connection
screw-type terminals
Ambient Temperature During Storage
-40 to +80°C
Solid with Core End Processing
2x (0.5 to 0.75 mm²)
Operating Voltage AC at 60 Hz
5 to 500 V
Degree Of Pollution
3
Number of NO Contacts for Auxiliary Contacts Leading Contact
0
Number of NC Contacts for Auxiliary Contacts Lagging Switching
0
Operating Current at DC-13 at 500 V
0.1 A
Operating Current at DC-12 at 110 V
2.5 A
At AWG Conductors
2x (18 to 14)
Finely Stranded With Core End Processing
2x (0.5 to 1.5 mm²)
Number of NO Contacts for Auxiliary Contacts
0
Operating Voltage AC at 50 Hz
5 to 500 V
Operating Current at DC-13 at 110 V
0.7 A
Operating Current at DC-13 at 230 V
0.3 A
Shock Resistance acc. to IEC 60068-2-27
Sinusoidal half-wave 50 g / 11 ms
Operating Current at DC-12 at 230 V
1 A
Number of NC Contacts for Auxiliary Contacts
1
Mechanical Service Life (Switching Cycles)
10 000 000
Operating Current at AC-15 at 400 V
3 A
Shock Resistance for Railway Applications acc. to DIN EN 61373
Category 1, Class B
Mounting Type
Front plate mounting
Thermal Current
10 A
Number of CO Contacts for Auxiliary Contacts
0
Ambient Temperature During Operation
-25 to +70°C
Insulation Voltage Rated Value
500 V
Operating Current at AC-12 at 24 V
10 A
Terminal
IP20
Operating Voltage
AC/DC
Product Group
5452
Tightening Torque with Screw-type Terminals
0.8 to 0.9 N·m
Contact Reliability
One maloperation per 100 million (17 V, 5 mA), one maloperation per 10 million (5 V, 1 mA)
Operating Voltage DC
5 to 500 V
Operating Current at DC-13 at 400 V
0.1 A
Environmental Category During Operation acc. to IEC 60721
3M6, 3S2, 3B2, 3C3 (without salt spray), 3K6 (with relative humidity of 10 to 95%, no condensation in operation permitted)
Enclosure
IP40
Operating Current at DC-12 at 24 V
10 A
Operating Current at DC-12 at 400 V
0.3 A
Operating Current at AC-12 at 110 V
10 A
Operating Frequency Maximum
3 600 1/h
Operating Current at DC-13 at 48 V
1.5 A
Design of the Contact of Auxiliary Contacts
Silver alloy
Continuous Current of the C Characteristic MCB
10 A
Operating Current at AC-12 at 230 V
8 A
Operating Current at AC-15 at 500 V
1.4 A
Input Voltage
AC/DC
Operating Current at DC-12 at 48 V
5 A
Operating Current at AC-12 at 48 V
10 A
Operating Current at DC-12 at 500 V
0.3 A
Product Type Designation
3SU1
Surge Voltage Resistance Rated Value
6 kV
Operating Current at AC-12 at 400 V
8 A
Operating Current at AC-15 at 48 V
6 A
Operating Current at AC-15 at 24 V
6 A
Operating Current at AC-15 at 110 V
6 A
Product Designation
Contact module
Operating Current at DC-13 at 24 V
3 A
Electrical Endurance (Switching Cycles)
10 000 000
Operating Current at AC-15 at 230 V
6 A
Includes Mounting Block
Mounting Block Included
Compatible Operator
Indicator Light, Push Button
Switch Action
Momentary
Terminal Connection Type
Screw Terminals
Compatible with Series
3SU1
Compatible Series
3SU1
Wire Color
Black

Dimensions

Size
22 mm
Height
33.2 mm
Width
9.8 mm
Depth
27.7 mm
Connection Size
22 mm

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, 1A @ 600V DC, For Use With 3SU1 Operators, Action Momentary, 22 mm, Application Control Station, NEMA Contact Rating Designation A600/R300, Color Black, Terminal Connection Screw/Clamp, Standards CCC, CE, CSA, UL Listed, VDE, Safety Rating IEC 60947

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.