Contact Block, Black, 1NO, 22 mm, 3SU1

  • Mfr # 3SU1400-1AA10-1BA0
  • Zoro # G3039598
product price: 
$
16.99
/ea

Key Features

Size
22 mm
Action
Momentary
Contact Form
1NO
Color
Black
Standards
CCC, CE, CSA, UL Listed, VDE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SU1400-1AA10-1BA0
Zoro #
G3039598
UPC #
04011209937215
Country of Origin
Germany
Item
Contact Block
Action
Momentary
Contact Form
1NO
Color
Black
Standards
CCC, CE, CSA, UL Listed, VDE
Terminal Connection
Screw/Clamp
Application
Control Station
Contact Rating
10A @ 500V AC, 1A @ 500V DC
For Use With
3SU1 Operators
Safety Rating
IEC 60947
NEMA Contact Rating Designation
A600/R300
DC Contact Rating
0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V
AC Contact Rating
1.4 A @ 500 V, 10 A @ 110 V, 10 A @ 24 V, 10 A @ 48 V, 3 A @ 400 V, 6 A @ 110 V, 6 A @ 230 V, 6 A @ 24 V, 6 A @ 48 V, 8 A @ 230 V, 8 A @ 400 V
Mounting method
Front fastening
Number of contacts as normally closed contact
0
Number of contacts as normally open contact
1
Number of contacts as change-over contact
0
Type of electric connection
Screw connection
Number of fault-signal switches
0
Terminal Connection Type
Screw Terminals
Compatible Operator
Indicator Light, Push Button
Compatible with Series
3SU1
Switch Action
Momentary
Includes Mounting Block
Mounting Block Included
Compatible Series
3SU1
Wire Color
Black

Dimensions

Size
22 mm
Connection Size
22 mm

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 500V AC, 1A @ 500V DC, For Use With 3SU1 Operators, Action Momentary, 22 mm, Application Control Station, NEMA Contact Rating Designation A600/R300, Color Black, Terminal Connection Screw/Clamp, Standards CCC, CE, CSA, UL Listed, VDE, Safety Rating IEC 60947

Ratings & reviews