Zoro Homepage

Contact Block, Momentary Action, 22mm

  • Mfr # 3SU1400-1AA10-1FA0

  • Zoro # G3040672


product price: $27.79
/ea

Key Features

Size
22 mm
Action
Momentary
Contact Form
1NO/1NC
Color
Black
NEMA Contact Rating Designation
A600/R300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1400-1AA10-1FA0
Zoro #
G3040672
UPC #
04011209950979
Country of Origin
Germany

Dimensions

Size
22 mm
Connection Size
22 mm

Details

Item
Contact Block
Action
Momentary
Contact Form
1NO/1NC
Color
Black
NEMA Contact Rating Designation
A600/R300
Application
Control Station
Standards
CCC, CE, CSA, UL Listed, VDE
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Terminal Connection
Screw/Clamp
For Use With
3SU1 Operators
Safety Rating
IEC 60947
DC Contact Rating
0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V
AC Contact Rating
1.4 A @ 500 V, 10 A @ 110 V, 10 A @ 24 V, 10 A @ 48 V, 3 A @ 400 V, 6 A @ 110 V, 6 A @ 230 V, 6 A @ 24 V, 6 A @ 48 V, 8 A @ 230 V, 8 A @ 400 V
Mounting method
Front fastening
Number of contacts as normally closed contact
1
Number of contacts as change-over contact
0
Number of fault-signal switches
0
Type of electric connection
Screw connection
Number of contacts as normally open contact
1
Terminal Connection Type
Screw Terminals
Includes Mounting Block
Mounting Block Included
Compatible Operator
Indicator Light, Push Button
Switch Action
Momentary
Compatible with Series
3SU1

Description

Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 600V AC, 1A @ 600V DC, For Use With 3SU1 Operators, Action Momentary, 22 mm, Application Control Station, NEMA Contact Rating Designation A600/R300, Color Black, Terminal Connection Screw/Clamp, Standards CCC, CE, CSA, UL Listed, VDE, Safety Rating IEC 60947

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.