Zoro Homepage

contactor 100HP

  • Mfr # 3RT1056-6AB36-0UA0

  • Zoro # G815350403


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1056-6AB36-0UA0
Zoro #
G815350403
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
23V-26V AC/DC
Number of Poles
3
Number of Auxillary Contacts
4

Description

contactor, 100HP, 460 / 575 V AC 50...60 Hz / DC operation 23... 26 V AC/DC auxiliary contacts 2 NO + 2 NC 3-pole, frame size S6 busbar connections drive: conventional NEMA size 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.