Zoro Homepage

contactor 100HP

  • Mfr # 3RT1056-6AP36-0UA0

  • Zoro # G115350370


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1056-6AP36-0UA0
Zoro #
G115350370
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

The SIEMENS - contactor 100HP falls under the category of "IEC Magnetic Contactors". This tool is engineered for use with high power loads and features an auxiliary contact form of 2NC/2NO. It comes equipped with four auxiliary contacts, providing additional circuit control or monitoring capabilities. The device also has a significant number of poles, precisely 3250, showcasing its capacity to switch multiple circuits simultaneously.

Key Features:

Auxiliary Contact Form: The 2NC/2NO configuration means that this contactor has two normally closed (NC) and two normally open (NO) auxiliary contacts. These extra contacts can be used for secondary functions like signaling or interlocking.

  • Number of Auxiliary Contacts: With four auxiliary contacts, this device offers increased flexibility in controlling or monitoring additional circuits.
  • Number of Poles: With a total of 3250 poles, the SIEMENS - contactor 100HP is intended for use in systems that may require simultaneous switching operations. This feature indicates it can be used in scenarios where multiple circuit switches might be needed simultaneously.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.