Zoro Homepage

contactor 100HP

  • Mfr # 3RT1056-6AR36-0UA0

  • Zoro # G015350296


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1056-6AR36-0UA0
Zoro #
G015350296
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is a three-pole device with four integrated auxiliary contacts configured as 2NC/2NO.

Number of Poles: 3 — rated for controlling up to three electrical circuits within specified parameters.

  • Number of Auxiliary Contacts: 4 — total auxiliary contacts integrated; includes auxiliary contacts as specified in product specifications.
  • Auxiliary Contact Form: 2NC/2NO — configuration includes two normally closed and two normally open auxiliary contacts.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.