Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor 16A 480V 1No/1Nc

  • Mfr # 3RT2025-1AV60

  • Zoro # G7507740


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Height
85 mm
Width
45 mm
Standards
REACH Art 33, WEEE (2012/19/EU)
Depth
97 mm
Aux. Contact Configuration
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2025-1AV60
Zoro #
G7507740
UPC #
-
Country of Origin
Germany

Dimensions

Height
85 mm
Width
45 mm
Depth
97 mm
Overall Height
3.6 in
Frame Size
S0
Mounting Hole Distance - Height
2.95 in
Overall Width
1.01 in
Overall Depth
3.6 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Power Contactor
Standards
REACH Art 33, WEEE (2012/19/EU)
Aux. Contact Configuration
1NO/1NC
Hz
60
HP @ 3 Phase - 575V
15 hp
HP @ 1 Phase - 120V
1 hp
Frame / Series / Class / Code
S0
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
5 hp
Full Load Amps-Resistive
40 A
Full Load Amps-Inductive
17 A
Coil Volts
480 V AC
Number of Poles
3
Full Load Current - Resistive
40 A
Mounting Style
Surface
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Postion
Vertical
Frequency
60 Hz
Coil Voltage
480V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
15 hp
Reversing Capability
Non-Reversing
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
1 hp
Maximum Operating Temperature
140 Degrees F
Number of Auxillary Contacts
2
Minimum Operating Temperature
-13 Degrees F
Auxiliary Contact Form
1NC
Contactor Style
IEC
Series
SIRIUS 3RT20
Full Load Current - Inductive
17 A
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
690V AC
IP Rating
IP20
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 240V AC
5 hp

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 17 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 3.6 in, Overall Width 1.01 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.