Zoro Homepage

CONTACTOR 1NC AUX 24VAC COIL

  • Mfr # 3TG1001-0AC2

  • Zoro # G815304727


product price: $251.99
/ea
Sold in multiples of 10 for $2,519.90
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Full Load Current - Inductive
8.4 A
Number of Poles
4
Series
3TG
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TG1001-0AC2
Zoro #
G815304727
UPC #
75455487904
Country of Origin
Turkey

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Full Load Current - Inductive
8.4 A
Number of Poles
4
Series
3TG
Coil Voltage
24V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.