Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTACTOR, 90A, 600V, 4-30VDC, RING

  • Mfr # 3RF2390-3AA45

  • Zoro # G715302878


product price: $1,562.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Phase
1
Terminal Connection Type
Ring Cable Lug
Series
3RF
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RF2390-3AA45
Zoro #
G715302878
UPC #
75455492185
Country of Origin
Germany

Details

Coil Voltage
24V DC
Item
Definite Purpose Contactor
Phase
1
Terminal Connection Type
Ring Cable Lug
Series
3RF
Number of Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.