Zoro Homepage

contactor AC-1 18 A

  • Mfr # 3RT2316-2AP60

  • Zoro # G715302564


product price: $61.15
/ea
Sold in multiples of 7 for $428.05

Key Features

Number of Poles
4
Terminal Connection Type
Spring Type
Coil Voltage
220/240V AC
Full Load Current - Resistive
18 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2316-2AP60
Zoro #
G715302564
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
4
Terminal Connection Type
Spring Type
Coil Voltage
220/240V AC
Full Load Current - Resistive
18 A
Series
3RT

Description

contactor AC-1, 18 A, 400 V / 40 °C, 4-pole, 220 V AC, 50 Hz / 240 V, 60 Hz, spring-loaded terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.