Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

contactor AC-1 22 A

  • Mfr # 3RT2317-1AF00

  • Zoro # G815302600


product price: $66.55
/ea
Sold in multiples of 6 for $399.30

Key Features

Coil Voltage
110V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Full Load Current - Resistive
22 A
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2317-1AF00
Zoro #
G815302600
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
110V AC
Series
3RT
Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Full Load Current - Resistive
22 A
Number of Poles
4

Description

contactor AC-1, 22 A, 400 V / 40 °C, 4-pole, 110 V AC, 50/60 Hz, screw terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.