
contactor AC-1 22 A
Mfr # 3RT2317-2AH00
Zoro # G415302420
product price: $73.89
/eaSold in multiples of 6 for $443.34
Key Features
Coil Voltage
48V AC
Series
3RT
Number of Poles
4
Full Load Current - Resistive
22 A
Terminal Connection Type
Spring Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2317-2AH00
Zoro #
G415302420
UPC #
-
Country of Origin
Germany
Details
Coil Voltage
48V AC
Series
3RT
Item
Definite Purpose Contactor
Number of Poles
4
Full Load Current - Resistive
22 A
Terminal Connection Type
Spring Type
Description
contactor AC-1, 22 A, 400 V / 40 °C, 4-pole, 48 V AC, 50/60 Hz, spring-loaded terminal, size: S00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.