Zoro Homepage

contactor AC-1 22 A

  • Mfr # 3RT2317-2BF40

  • Zoro # G215302408


product price: $74.35
/ea
Sold in multiples of 6 for $446.10

Key Features

Coil Voltage
110V DC
Number of Poles
4
Series
3RT
Terminal Connection Type
Spring Type
Full Load Current - Resistive
22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2317-2BF40
Zoro #
G215302408
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Coil Voltage
110V DC
Number of Poles
4
Series
3RT
Terminal Connection Type
Spring Type
Full Load Current - Resistive
22 A

Description

contactor AC-1, 22 A, 400 V / 40 °C, 4-pole, 110 V DC, spring-loaded terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.