Zoro Homepage

Contactor AC-1

  • Mfr # 3TK1742-0AF0

  • Zoro # G215303023


product price: $8,276.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Terminal Connection Type
Screw
Coil Voltage
110V AC
Series
3TK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TK1742-0AF0
Zoro #
G215303023
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
4
Terminal Connection Type
Screw
Coil Voltage
110V AC
Series
3TK

Description

Contactor, AC-1, 4-pole, 1000 A, main contacts 4 NO, Auxiliary contacts 2 NO + 2 NC, AC operation 110 V AC 50 Hz/120 V AC 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.