Zoro Homepage

IECMagContactor, NonReversing, 110/120VAC

  • Mfr # 3RT20272AK60

  • Zoro # G8361282


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
Number of Poles
3
Coil Volts
110/120 V AC
HP @ 1 Phase - 120V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20272AK60
Zoro #
G8361282
UPC #
662643916072
Country of Origin
Germany

Dimensions

Height
102 mm
Width
45 mm
Depth
97 mm
Mounting Hole Distance - Height
2.36 in
Mounting Hole Diameter
0.19 in
Overall Height
4.2 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
4.15 in
Overall Width
2.15 in
Frame Size
S0

Details

Full Load Amps-Inductive
32 A
Item
IEC Magnetic Contactor
Full Load Amps-Resistive
50 A
Number of Poles
3
Coil Volts
110/120 V AC
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 480V
20 hp
Frame / Series / Class / Code
S0
Auxiliary Contact Form
1NO/1NC
Aux. Contact Configuration
1NO/1NC
Standards
REACH Art 33, WEEE (2012/19/EU)
Hz
50/60
Series
SIRIUS 3RT20
Rated current [In] for the power loss specification
32 ampere
Rated operating current Ie with AC-3, 400 V
32 ampere
Power loss per pole, current-dependent [PlIp]
2.3 watt
Max. rated AC voltage for controls, 50 Hz
110 volt
Power loss, static, current-independent [Pls]
10.5 watt
suitable for series installation
Yes
max. rated AC voltage for controls (60 Hz)
120 volt
Connection type
Spring pulley connection
rated operational power AC-1 at 400 V
28 kilowatt
Rated operating power with AC-3, 400 V
15 kilowatt
Number of making contacts and main contacts
3
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
25 hp
Embedded Surge Suppressor
No
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
10 hp
Number of Auxillary Contacts
2
Mounting Postion
Vertical
Response Time
4 to 16 msec (Opening Delay at AC), 8 to 40 msec (Closing Delay at AC)
Full Load Current - Inductive
32 A
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
20 hp
Reversing Capability
Non-Reversing
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
110/120V AC
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
10 hp
Full Load Current - Resistive
50 A
Horsepower @ Single Phase - 240V AC
5 hp
Number of Normally Open Main Contacts
3
Terminal Connection Type
Spring Loaded Terminals
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Phase
Three
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 4.2 in, Overall Width 2.15 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.