Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTACTOR, DC OPER, SIZE 5,110V, 2NO+2NC

  • Mfr # 3TC56170LF4

  • Zoro # G315304814


product price: $14,166.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Terminal Connection Type
Screw
Full Load Current - Inductive
400 A
Series
3TC
Coil Voltage
110V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TC56170LF4
Zoro #
G315304814
UPC #
75455493674
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
2
Terminal Connection Type
Screw
Full Load Current - Inductive
400 A
Series
3TC
Coil Voltage
110V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.