Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Rail 32A 24vdc 1NO/1NC R Lug

  • Mfr # 3RT2027-4XB40-00LA2

  • Zoro # G515303112


product price: $672.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2027-4XB40-00LA2
Zoro #
G515303112
UPC #
4089295942
Country of Origin
Germany

Description

SIEMENS Contactor Rail is an IEC Magnetic Contactor used in control circuits. It is rated for operation within the specified current range of 32 A and rated for operation within the specified voltage range of 24 V DC, configured with one NO and one NC contact as specified. The unit uses R Lug terminals and is identified within the IEC Magnetic Contactor product category.

Current rating: 32 A — rated for operation within the specified current range of 32 A

  • Coil voltage: 24 V DC — rated for operation within the specified voltage range of 24 V DC
  • Contact configuration: 1 NO / 1 NC — configured with one NO and one NC contact as specified
  • Terminal type: R Lug — lug-type terminals
  • Product category: IEC Magnetic Contactors — classification within magnetically operated control devices
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.